
Saturn II LED 3-Light 31.5" Wide Matte Silver Pendant Light (Discontinued)
- Mfr # E22656-11MS
- Zoro # G2176252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E22656-11MS
Zoro #
G2176252
UPC #
845094080749
Country of Origin
China
Dimensions
Height
16.5
Width
31.5
Minimum Height
18.5
Depth
31.5
Maximum Height
183
Wire Length
180
Details
Color
Matte Silver
Voltage
120
Shade Material
Frosted Acrylic
Finish
Matte Silver
Dimmable
Yes
Material
Aluminum, Acrylic
Bulb Type
PCB Integrated LED
Weight
24.31
Shade Finish
Matte White
Collection
Saturn II LED
ADA Compliant
No
Maximum Wattage Per Bulb
68
Number of Bulbs
3
Kelvin Rating
3000
Description
A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.