This item is Discontinued.

Et2 Scepter 1-Light 4.75" Wide Anodized Bronze Mini Pendant E32771-118BRZ

Scepter 1-Light 4.75" Wide Anodized Bronze Mini Pendant (Discontinued)

  • Mfr # E32771-118BRZ
  • Zoro # G2174231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32771-118BRZ
Zoro #
G2174231
UPC #
845094077176
Country of Origin
China

Dimensions

Height
18
Width
4.75
Maximum Height
140
Minimum Height
20
Depth
4.75
Wire Length
118

Details

Color
Anodized Bronze
Voltage
120
Shade Material
Faceted Bubble Glass
Finish
Anodized Bronze
Shade Finish
Champagne Bubble Crystal
Number of Bulbs
1
Maximum Wattage Per Bulb
7.5
Dimmable
Yes
ADA Compliant
No
Weight
4.85
Bulb Type
PCB Integrated LED
Collection
Scepter
Material
Steel
Kelvin Rating
3000

Description

Slender beveled cut rods of bubble glass, illuminated by high power LED modules, suspend in an array of fashionable configurations. Available in Black Chrome with Clear bubble glass and Anodized Bronze with Champagne bubble glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.