This item is Discontinued.

Et2 Sense 5-Light 15.75" Wide Polished Chrome Pendant Light E21205-10PC

Sense 5-Light 15.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E21205-10PC
  • Zoro # G2176998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21205-10PC
Zoro #
G2176998
UPC #
845094033646
Country of Origin
China

Dimensions

Height
8.75
Width
15.75
Depth
15.75
Maximum Height
120
Wire Length
130
Minimum Height
18

Details

Color
Polished Chrome
Style
Crystal
Shade Material
Glass
Finish
Polished Chrome
Collection
Sense
Shade Finish
Mirror Chrome
Maximum Wattage Per Bulb
40
Kelvin Rating
2900
Number of Bulbs
5
Weight
10.45
ADA Compliant
No
Dimmable
Yes
Material
Glass, Steel
Bulb Type
G9 Xenon

Description

Bring a touch of contemporary style to any design space with the Sense Collection. The external mirrored glass enveloping a sphere of xenon emanates the heart and soul of the space it inhabits. With an added touch of elegance, the clean simple orb frame falls graciously from the ceiling on a gently swirling lifeline.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.