
Sense 6-Light 19.75" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # E21201-10PC
- Zoro # G2176289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E21201-10PC
Zoro #
G2176289
UPC #
845094033639
Country of Origin
China
Dimensions
Width
19.75
Height
8.75
Depth
19.75
Details
Dimmable
Yes
Finish
Polished Chrome
Color
Polished Chrome
Number of Bulbs
6
Weight
15.4
ADA Compliant
No
Material
Glass, Steel
Shade Finish
Mirror Chrome
Bulb Type
G9 Xenon
Kelvin Rating
2900
Collection
Sense
Style
Crystal
Shade Material
Glass
Maximum Wattage Per Bulb
40
Description
Bring a touch of contemporary style to any design space with the Sense Collection. The external mirrored glass enveloping a sphere of xenon emanates the heart and soul of the space it inhabits. With an added touch of elegance, the clean simple orb frame falls graciously from the ceiling on a gently swirling lifeline.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.