Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signature LED Pendant

  • Mfr # E20468-BC

  • Zoro # G201707415


product price: $2,697.99
/ea
Free Shipping & Returns

Key Features

Color
Black Chrome
Length
37.5
Lamp Type
LED
Finish
Black Chrome
Watts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20468-BC
Zoro #
G201707415
UPC #
845094094333
Country of Origin
China

Dimensions

Height
11.75
Length
37.5
Width
14.25

Details

Color
Black Chrome
Lamp Type
LED
Item
Single Pendant
Finish
Black Chrome
Watts
0
Material
Stainless Steel+ Acrylic
Color Temperature
3000
Weight
15.84
Lumens
2520
Damp/Wet Rating
Dry
Bulb Type
PCB Integrated
Power Source
Hardwired

Description

A clean update to the fixed rail track fixture, the Tailor features machined aluminum heads finished in Satin Nickel or Black that swivel to direct the light where it's needed most. Great for family rooms and multi-family applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.