Zoro Homepage

Soji 1-Light 4.75" Wide Black / Gold Pendant Light

  • Mfr # E25066-92BKGLD

  • Zoro # G2172929


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
13
Length
4.75
Width
4.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25066-92BKGLD
Zoro #
G2172929
UPC #
845094090786
Country of Origin
China

Dimensions

Height
13
Length
4.75
Width
4.75
Depth
4.75
Maximum Height
135
Wire Length
120
Minimum Height
15.75

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Single Pendant
Finish
Black / Gold
Weight
4.6
Dimmable
Yes
Kelvin Rating
3000
Color Temperature
3000
Number of Bulbs
1
Watts
14
Material
Steel, Glass
Shade Finish
Satin White
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
14
ADA Compliant
No
Collection
Soji
Power Source
Hardwired
Lumens
760
Damp/Wet Rating
Dry

Description

Inspired by Japanese lanterns, this soft contemporary collection features Satin White glass shades of various shapes and sizes mounted on metal frames finished in a dramatic two-tone Gold with Black accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.