Zoro Homepage

Solitaire 1-Light 4.25" Wide Polished Chrome Pendant Light

  • Mfr # E21111-18PC

  • Zoro # G2172518


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
11.75
Length
4.25
Width
4.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21111-18PC
Zoro #
G2172518
UPC #
845094074687
Country of Origin
China

Dimensions

Height
11.75
Length
4.25
Width
4.25
Minimum Height
14.5
Maximum Height
132
Wire Length
120
Depth
4.25

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Single Pendant
Finish
Polished Chrome
Weight
3.3
Bulb Type
PCB Integrated
Shade Finish
Clear
ADA Compliant
No
Maximum Wattage Per Bulb
3
Kelvin Rating
3000
Watts
3
Color Temperature
3000
Material
Glass, Steel, Crystal
Collection
Solitaire
Number of Bulbs
1
Dimmable
Yes
Lumens
330
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Elegant beveled crystal, almond pentalogue suspended inside clear glass cylinders, are brought to life by high powered 3W COB LEDs. These LEDs are cleverly concealed inside heat sink castings that are finished in Polished Chrome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.