Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral 7-Light 16.75" Wide Polished Chrome Flush Mount Light

  • Mfr # E23133-10PC

  • Zoro # G2168360


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Length
0
Lamp Type
LED
Height
9.5
Lumens
3430
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23133-10PC
Zoro #
G2168360
UPC #
845094043560
Country of Origin
China

Dimensions

Length
0
Width
16.75
Height
9.5
Depth
16.75

Details

Lamp Type
LED
Lumens
3430
Watts
4
Dimmable
Yes
Finish
Polished Chrome
Item
Flush Mount
Style
Contemporary
ADA Compliant
No
Lighting Certification
cETLus
Color
Polished Chrome
Color Temperature
3000
Bulb Type
G9
Material
Steel
Kelvin Rating
2900
Shade Material
Metal Tubing
Maximum Wattage Per Bulb
40
Number of Bulbs
7
Weight
10.34
Collection
Spiral
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

The Spiral Collection features curled metal tubing that shines like diamonds radiating in the sun. Strands of high quality K9 crystal beads add to the opulence of the fixture offering a distinct sparkle visible whether off or on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.