Zoro Homepage

Stealth 1-Light 33" Wide Black Linear Pendant

  • Mfr # E30576-BK

  • Zoro # G2168491


product price: $1,118.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10.25
Length
34.75
Width
34.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30576-BK
Zoro #
G2168491
UPC #
845094088530
Country of Origin
China

Dimensions

Height
10.25
Length
34.75
Width
34.75
Wire Length
120
Depth
33
Minimum Height
20.5
Maximum Height
132

Details

Color
Black
Lamp Type
LED
Voltage
120
Item
Linear Pendant
Finish
Black
Material
Aluminum, Steel
Kelvin Rating
3000
Weight
16.09
Collection
Stealth
Watts
50
Color Temperature
3000
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
50
Bulb Type
PCB Integrated
Dimmable
Yes
Power Source
Hardwired
Lumens
2200
Damp/Wet Rating
Dry

Description

Channels of Black are fused in an erratic fashion concealing a LED light source that emits a soft and even illumination to the surface below. Light intensity is adjustable down to 10% to allow for multiple room scene settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.