Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swank 1-Light 4.5" Wide Polished Chrome Pendant Light

  • Mfr # E24591-93PC

  • Zoro # G2168272


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.5
Length
4.5
Width
4.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24591-93PC
Zoro #
G2168272
UPC #
845094084372
Country of Origin
China

Dimensions

Height
5.5
Length
4.5
Width
4.5
Minimum Height
7.75
Wire Length
120
Maximum Height
127.75
Depth
4.5

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
110-130
Shade Material
Acrylic
Item
Single Pendant
Finish
Polished Chrome
Weight
2.86
Material
Steel, Aluminum, Acrylic
Shade Finish
Clear and Frosted
Number of Bulbs
1
Color Temperature
3000
Watts
6
Collection
Swank
Kelvin Rating
3000
Dimmable
Yes
Maximum Wattage Per Bulb
6
Bulb Type
PCB Integrated
ADA Compliant
No
Lumens
360
Damp/Wet Rating
Damp
Power Source
Hardwired

Description

Orbs of crystal Clear acrylic are trimmed with a Polished Chrome band and frosted inside for excellent light diffusion. The bottom is dimpled for a unique optical effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.