
Syncro 3-Light 19.75" Wide Brushed Champagne Pendant Light (Discontinued)
- Mfr # E22535-BCN
- Zoro # G2173084
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E22535-BCN
Zoro #
G2173084
UPC #
845094085843
Country of Origin
China
Dimensions
Height
35.5
Width
19.75
Wire Length
118
Depth
55
Minimum Height
4.75
Maximum Height
122.75
Details
Color
Brushed Champagne
Voltage
120
Finish
Brushed Champagne
ADA Compliant
No
Number of Bulbs
3
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Dimmable
Yes
Collection
Syncro
Maximum Wattage Per Bulb
123
Material
Stainless Steel
Weight
35.2
Description
Large scale rectangles of Brushed Champagne are positioned on different planes that intersect creating a novel lighting experience. Double rows of LED provide more than ample illumination adding to the value of this original design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.