This item is Discontinued.

No Product Image Available

Tangent 1-Light 4.5" Wide Polished Chrome Mini Pendant (Discontinued)

  • Mfr # E20711-82PC
  • Zoro # G2175132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20711-82PC
Zoro #
G2175132
UPC #
845094082071
Country of Origin
China

Dimensions

Height
6
Width
4.5
Wire Length
120
Maximum Height
128.5
Minimum Height
8.25
Depth
4.5

Details

Color
Polished Chrome
Shade Material
Glass
Finish
Polished Chrome
Bulb Type
G9 LED
Weight
2.54
Shade Finish
Heavy Faceted
Collection
Tangent
Kelvin Rating
3000
Material
Steel
Maximum Wattage Per Bulb
4
Number of Bulbs
1
Dimmable
Yes
ADA Compliant
No

Description

Heavy faceted glass fonts are lined with Borosilicate that sparkles while illuminated by the LED G9 lamps which are included. Polished Chrome metal, contribute to the clean and crisp contemporary design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.