Tangent 10-Light 12.5" Wide Polished Chrome Linear Pendant (Discontinued)
- Mfr # E20719-82PC
- Zoro # G2168808
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E20719-82PC
Zoro #
G2168808
UPC #
845094082125
Country of Origin
China
Dimensions
Height
5.75
Width
38.25
Minimum Height
7.25
Wire Length
120
Depth
12.5
Maximum Height
127.5
Details
Color
Polished Chrome
Shade Material
Glass
Finish
Polished Chrome
Maximum Wattage Per Bulb
4
Kelvin Rating
3000
Dimmable
Yes
Shade Finish
Heavy Faceted
Material
Steel
Collection
Tangent
Bulb Type
G9 LED
Weight
28.6
ADA Compliant
No
Number of Bulbs
10
Description
Heavy faceted glass fonts are lined with Borosilicate that sparkles while illuminated by the LED G9 lamps which are included. Polished Chrome metal, contribute to the clean and crisp contemporary design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.