This item is Discontinued.

Et2 Tangent 5-Light 14.5" Wide Polished Chrome Pendant Light E20715-82PC

Tangent 5-Light 14.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E20715-82PC
  • Zoro # G2175604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20715-82PC
Zoro #
G2175604
UPC #
845094082095
Country of Origin
China

Dimensions

Height
6
Width
14.5
Minimum Height
7.25
Wire Length
120
Depth
14.5
Maximum Height
127

Details

Color
Polished Chrome
Shade Material
Glass
Finish
Polished Chrome
Maximum Wattage Per Bulb
4
ADA Compliant
No
Bulb Type
G9 LED
Weight
12.32
Number of Bulbs
5
Collection
Tangent
Dimmable
Yes
Shade Finish
Heavy Faceted
Material
Steel
Kelvin Rating
3000

Description

Heavy faceted glass fonts are lined with Borosilicate that sparkles while illuminated by the LED G9 lamps which are included. Polished Chrome metal, contribute to the clean and crisp contemporary design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.