
Tether 1-Light LED Pendant
Mfr # E24081-NAB
Zoro # G801707426
product price: $398.00
/ea
Free Shipping & Returns
Key Features
Color
Natural Aged Brass
Height
19.75
Lamp Type
LED
Shade Material
Silicon Tape
Finish
Natural Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24081-NAB
Zoro #
G801707426
UPC #
845094095170
Country of Origin
China
Dimensions
Height
19.75
Length
22.75
Width
5.5
Details
Color
Natural Aged Brass
Lamp Type
LED
Shade Material
Silicon Tape
Item
Single Pendant
Finish
Natural Aged Brass
Watts
24.5
Color Temperature
3000
Material
Steel
Weight
8.8
Damp/Wet Rating
Dry
Bulb Type
PCB Integrated
Power Source
Hardwired
Lumens
740
Description
A softer approach to modern lighting, this collection utilizes a hydro dipping technique to create an Antique Pecan finish with Matte Black accents. The LED integrated light source evenly illuminates a white polycarbonate lens that provides ample down-lighting wherever it is installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.