This item is Discontinued.

Et2 Tracer 1-Light 22.75" Wide Polished Chrome Pendant Light E24644-01PC

Tracer 1-Light 22.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E24644-01PC
  • Zoro # G2174283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24644-01PC
Zoro #
G2174283
UPC #
845094091899
Country of Origin
China

Dimensions

Height
8.25
Width
22.75
Minimum Height
10
Wire Length
120
Depth
22.75
Maximum Height
126.25

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Material
Steel, PMMA Acrylic
Weight
5.31
Bulb Type
PCB Integrated LED
Dimmable
Yes
Collection
Tracer
Number of Bulbs
1
Kelvin Rating
3500
ADA Compliant
No
Maximum Wattage Per Bulb
43
Shade Finish
White

Description

White tubing is playfully bent into an interesting Mobius loop. Inside the tube is a round LED board which directs the light in all directions as if the source was neon.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.