
Trapezoid 3-Light 15.75" Wide Polished Chrome Accent Table (Discontinued)
- Mfr # E71007-PC
- Zoro # G8424006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E71007-PC
Zoro #
G8424006
UPC #
845094089292
Country of Origin
China
Dimensions
Depth
15.75
Width
15.75
Height
35.5
Wire Length
98
Details
Color
Polished Chrome
Finish
Polished Chrome
Material
Stainless Steel, Glass
Maximum Wattage Per Bulb
20
Collection
Trapezoid
Dimmable
No
Kelvin Rating
3000
Number of Bulbs
3
Weight
15.4
Voltage
100-240
Bulb Type
PCB Integrated LED
Description
Is it lighting or is it Art? The answer is both. Channels of Polished Chrome are skillfully mitered and assembled to create the ultimate conversation piece. LED strips are installed inside the channels to illuminate the room without annoying glare.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.