Zoro Homepage

Traverse LED 12-Light 23.5" Wide Champagne Pendant Light

  • Mfr # E21515-CHP

  • Zoro # G2169079


product price: $1,028.00
/ea
Free Shipping & Returns

Key Features

Color
Champagne
Height
6
Length
35.5
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21515-CHP
Zoro #
G2169079
UPC #
845094079859
Country of Origin
China

Dimensions

Height
6
Length
35.5
Width
23.5
Maximum Height
127.75
Depth
35.5
Wire Length
120
Minimum Height
7.75

Details

Color
Champagne
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Entry Foyer Pendant
Finish
Champagne
ADA Compliant
No
Collection
Traverse LED
Material
Steel, Aluminum
Bulb Type
PCB Integrated
Dimmable
Yes
Watts
80
Maximum Wattage Per Bulb
86
Number of Bulbs
12
Kelvin Rating
3000
Weight
11.9
Color Temperature
3000
Lumens
4000
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.