Zoro Homepage

Traverse LED 4-Light 31" Wide Champagne Flush Mount Light

  • Mfr # E21518-CHP

  • Zoro # G2170293


product price: $1,298.00
/ea
Free Shipping & Returns

Key Features

Length
31
Lamp Type
LED
Voltage
120V
Height
6
Lumens
5500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21518-CHP
Zoro #
G2170293
UPC #
845094088103
Country of Origin
China

Dimensions

Length
31
Width
31
Height
6
Wire Length
8
Depth
31

Details

Lamp Type
LED
Voltage
120V
Lumens
5500
Watts
112
Dimmable
Yes
Finish
Champagne
Item
Flush Mount
Bulb Type
PCB Integrated
Collection
Traverse LED
Kelvin Rating
3000
Maximum Wattage Per Bulb
112
ADA Compliant
No
Color Temperature
3000
Lighting Certification
cETLus
Number of Bulbs
4
Color
Champagne
Material
Aluminum, Stainless Steel, Acrylic
Weight
15
Damp/Wet Rating
Damp
Power Source
Hardwired

Description

Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.