Zoro Homepage

Union LED 5-Light Pendant

  • Mfr # E20375-MPLT

  • Zoro # G701707427


product price: $2,598.00
/ea
Free Shipping & Returns

Key Features

Color
Multi-Plated
Length
39.5
Lamp Type
LED
Finish
Multi-Plated
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20375-MPLT
Zoro #
G701707427
UPC #
845094094203
Country of Origin
China

Dimensions

Height
46.75
Length
39.5
Width
4.75

Details

Color
Multi-Plated
Lamp Type
LED
Item
Multi-Light Pendant
Finish
Multi-Plated
Color Temperature
3000
Watts
65
Material
Stainless Steel
Weight
12.9
Bulb Type
PCB Integrated
Power Source
Hardwired
Lumens
4550
Damp/Wet Rating
Dry

Description

Rings formed from U-shaped aluminum channel are finished in your choice of Black or Gold. These fixtures are Bluetooth enabled which allows you to tune the color temperature to match your mood or room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.