This item is Discontinued.

Et2 Visione 1-Light 6" Wide Polished Chrome Wall Sconce E20191-19

Visione 1-Light 6" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # E20191-19
  • Zoro # G2170354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20191-19
Zoro #
G2170354
UPC #
845094006916
Country of Origin
China

Dimensions

Height
18.25
Width
6
Depth
6

Details

Dimmable
Yes
Finish
Polished Chrome
Style
Modern
ADA Compliant
No
Color
Polished Chrome
Bulb Type
E12 Candelabra Incandescent
Material
Glass, Steel
Number of Bulbs
1
Shade Finish
Clear
Maximum Wattage Per Bulb
40
Voltage
120
Kelvin Rating
2700
Collection
Visione
Shade Material
Glass
Weight
3.97

Description

Consider the bare essentials taken to their ultimate conclusion and you will have the stunning Visione collection. The eye focuses immediately on the thick optical hand blown Clear glass shade whose fluted surface divides the illuminated source within to an infinite number of shimmering shards of light reflecting off the Polished Chrome hardware.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.