
Volt LED 12-Light 40.25" Wide Polished Chrome Vanity Light (Discontinued)
- Mfr # E22896-89PC
- Zoro # G2173330
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E22896-89PC
Zoro #
G2173330
UPC #
845094070764
Country of Origin
China
Dimensions
Height
5
Width
40.25
Depth
4.5
Details
Color
Polished Chrome
Voltage
120
Style
Contemporary
Shade Material
Bubble Glass + Acryl
Shade Finish
Etched Bubble
Collection
Volt LED
ADA Compliant
No
Maximum Wattage Per Bulb
3
Number of Bulbs
12
Dimmable
Yes
Bulb Type
AC Integrated LED
Finish
Polished Chrome
Material
Steel
Weight
17.6
Kelvin Rating
3000
Description
This contemporary design feature oval shaped die cast cups finished in Polished Chrome which supports matching shape bubble glass shades. Each cup has dual LED modules which both light the glass shade above and provide down light below.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.