
Wake LED 5-Light 14.25" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # E24541-PC
- Zoro # G2175080
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24541-PC
Zoro #
G2175080
UPC #
845094077855
Country of Origin
China
Dimensions
Width
14.25
Height
7
Depth
47.25
Details
Voltage
120
Dimmable
Yes
Finish
Polished Chrome
Material
Aluminum, Steel, Acrylic
Maximum Wattage Per Bulb
8.64
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Weight
12.4
ADA Compliant
No
Shade Material
Acrylic
Collection
Wake LED
Number of Bulbs
5
Color
Polished Chrome
Description
Alternating waves of Polished Chrome mirror each other and create a graceful and soothing look. Strips of LEDs evenly illuminate the space below and are fully dimmable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.