This item is Discontinued.

Et2 Wave 2-Light 18" Wide Polished Chrome Vanity Light E24276-20PC

Wave 2-Light 18" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # E24276-20PC
  • Zoro # G2174800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24276-20PC
Zoro #
G2174800
UPC #
845094049104
Country of Origin
China

Dimensions

Height
5
Length
18
Width
0

Details

Color
Polished Chrome
Housing Material
Crystal, Steel
Finish
Polished Chrome
Weight
3.08

Description

Sheets of clear beveled Crystal are suspended from frames of Polished Chrome and allowed to drape in natural waves of light. All powered by xenon lamps, the Wave collection sparkles as light reflects from a multitude of angles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.