
Wave 4-Light 15.5" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # E24272-20PC
- Zoro # G2175948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24272-20PC
Zoro #
G2175948
UPC #
845094049074
Country of Origin
China
Dimensions
Width
15.5
Height
5
Depth
15.5
Details
Dimmable
Yes
Finish
Polished Chrome
ADA Compliant
No
Color
Polished Chrome
Maximum Wattage Per Bulb
40
Number of Bulbs
4
Weight
7.7
Bulb Type
G9 Xenon
Collection
Wave
Material
Crystal, Steel
Shade Finish
Crystal
Kelvin Rating
2900
Description
Sheets of clear beveled Crystal are suspended from frames of Polished Chrome and allowed to drape in natural waves of light. All powered by xenon lamps, the Wave collection sparkles as light reflects from a multitude of angles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.