This item is Discontinued.

Eternabond ETERNABOND AS250 Alumibond 2 In. X 50 Ft. Sealant Tape E65-AS250

ETERNABOND AS250 Alumibond 2 In. X 50 Ft. Sealant Tape (Discontinued)

  • Mfr # E65-AS250
  • Zoro # G603702650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E65-AS250
Zoro #
G603702650
UPC #
891991000007
Country of Origin
China

Description

AlumiBond creates an air and vapor barrier. The thick 4 mil aluminum backing combined with EternaBond's advanced MicroSealantTM creates a hard surface. AlumiBond bonds to a wide range of materials including carbon steel, aluminum, galvanized steel, aluminum foil, gypsum board, wood, rubber, tar, polypropylene, polystyrene, fiberglass, brick, concrete, masonry rubber, thermoplastics, single-ply roofing, etc. AlumiBond remains flexible to temperatures as low as -70 Degree Fahrenheit making it virtually impossible to thermally shock the roof causing a leak. AlumiBond is a high grade aluminum foil with a hybrid EternaBond Sealant. Fuses to rigid ductwork. Will never harden, crack or peel and fall off like other duct sealing products. Lasts as long as the ductwork.

Features
  • Material - Synthetic Resin/ Thermoplastic/ Rubber/ Aluminum Backing.
  • Used For - Reseal Over Seams And Rivets.
  • Roof Type - Carbon Steel/ Aluminum/ Galvanized Steel/ Aluminum Foil/ Gypsum Board/ Wood/ Rubber Roofing.
  • Type - Duct Tape.
  • Length - 50 ft.
  • Width - 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.