
Altair ALSD Series Downlight, 15 W, 120 V, LED Lamp, Polymer, Powder-Coated
Mfr # 63328101-6PK
Zoro # G616088116
product price:Â $102.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63328101-6PK
Zoro #
G616088116
UPC #
-
Country of Origin
Cambodia
Description
ETI Altair ALSD Downlight, 120 V, Wattage Rating: 15 W, Trim Type: Smooth, Lamp Base: Integrated, Lamp Type: LED, Lamp Wattage: 75 W, Insulation Type: IC, Surface Mounting, Average Life: >13,000 hr, Lumens: 1230 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index CRI: 90, Recessed Can Diameter: 6 in, Trim Color: White, Trim Material: Aluminum, Polymer, Powder-Coated, Dimmable: Dimmable, Dimensions: 7.36 in Dia x 1.02 in H, Temperature Rating: -4 to 104 deg F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.