Altair ARDL Series Retrofit Downlight, 8 W, 120 V, LED Lamp, Polymer, Matte

  • Mfr # 63318101

  • Zoro # G916044683


product price: $28.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63318101
Zoro #
G916044683
UPC #
-
Country of Origin
Cambodia

Description

ETI Altair ARDL Retrofit Downlight, 120 V, Wattage Rating: 8 W, Trim Type: Baffle, Lamp Base: E26, Lamp Type: LED, Lamp Wattage: 65 W, Insulation Type: IC, Average Life: >65,000 hr, Lumens: 700 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index CRI: 90, Recessed Can Diameter: 4 in, Trim Color: White, Trim Material: Aluminum, Polymer, Matte, Dimmable: Dimmable, Dimensions: 5.01 in Dia x 2.46 in H, Temperature Rating: -4 to 104 deg F, Includes: Detachable E26 Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.