Altair Series Canless Downlight, 14 W, 120 V, 1-Lamp, LED Lamp
- Mfr # 63323301
- Zoro # G023955889
product price:Â
$
41.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63323301
- Zoro #
- G023955889
- UPC #
- -
- Country of Origin
- Cambodia
Description
ETI Altair Canless Downlight, 120 V, Wattage Rating: 14 W, Lamp Type: LED, Lamp Wattage: 14 W, Housing Type: Aluminum, Recessed Mounting, Ballast Type: Dimmable, Number of Lamps: 1, Average Life: 110,000 hr, Lumens: 1200 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): >=90, Dimmable: Yes, Dimensions: 7.32 in L x 7.32 in W x 1.71 in H, Temperature Rating: -4 to 104 deg F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.