Shop LIGHTOLIER

LED Downlight, White, 4" L, 8.5 W

  • Mfr # GB24RSLMZ10SCTUW
  • Zoro # G224146741

product price: 
$
30.39
/ea

Key Features

Socket Type
Integrated LED
Voltage
120 to 277V AC
Ambient Temperature - Minimum
-30 Degrees C
Interconnection Capability
J-Box
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GB24RSLMZ10SCTUW
Zoro #
G224146741
UPC #
190096197965
Country of Origin
Viet Nam

Dimensions

Overall Height
1 11/16 in
Outside Diameter
4 in
Manufacturers Warranty Length
5 yr
Overall Length
4 in
Nominal Size
4 in
Overall Width
4 in
Wire Rope Length
4 in
Length
4 in

Details

Socket Type
Integrated LED
Voltage
120 to 277V AC
Ambient Temperature - Minimum
-30 Degrees C
Interconnection Capability
J-Box
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Yes
Maximum Fixture Wattage
8.5 W
Rated Life
50,000 hr
Color Rendering Index
90
Lumen Selectable
Selectable
Housing Color
White
Color Selectable
Selectable
Light Output
350 lm, 500 lm
Includes
Foam Gasket, Quick Connectors
Environmental Rating
Damp Location Rated
Standards
ENERGY STAR(R) Certified, ETL Listed, RoHS Compliant, Title 24 Compliant (JA8), UL 1598
IC Rating
IC
Dimming Method
0-10V
Ambient Temperature - Maximum
40 Degrees C
Series
Lightolier GB2
Item
LED Downlight
Airtight
Yes
Reflector or Baffle Color
White
Fixture Type
New Construction/Remodel
Trim Style
Flat
Trim Material
Aluminum
Trim Color
White
Ceiling Type
Flat Ceiling
LED Replacement For
75W INC

Description

LED Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 4 in, Light Output 350 lm, 500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 1 11/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Flat, Series Lightolier GB2, Outside Diameter 4 in, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.