Color Preference Series 53807211 Edge-Lit LED Downlight, 15 W, 120 VAC, LED Lamp, Aluminum
- Mfr # 53807103-R
- Zoro # G025008866
product price:Â
$
46.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53807103-R
- Zoro #
- G025008866
- UPC #
- 849489064574
- Country of Origin
- China
Description
ETI Color Preference Edge-Lit LED Downlight, 120 VAC, 126 mA, Wattage Rating: 15 W, Lamp Type: LED, Recessed Mounting, Driver Type: Triac Dimming, Average Life: 54,000 hr, Lumens: 900 Lumens, Color Temperature: 2700, 3000, 4000, 5000 K, Color Rendering Index (CRI): 90, Recessed Can Diameter: 5 in, Aluminum, White, Dimmable: Dimmable, Dimensions: 5.9 in Dia x 1.3 in H, Temperature Rating: 25 deg C, Additional Information: 60 Hz Frequency, Low Profile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.