Zoro Homepage

BULKHEAD LIGHT WHITE 8.5in.

  • Mfr # 504071020

  • Zoro # G510904734


product price: $52.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504071020
Zoro #
G510904734
UPC #
849489067094
Country of Origin
Viet Nam

Description

ETi SSLs TwistFit Marine Bulkheads are versatile and durable. Built tough to withstand the harshest weather conditions the lens is made of frosted glass with a metal grid. The polycarbonate base is rust and corrosion resistant. The bulkhead series is equipped with our Color Preference Technology for color temperature selection at install. All ETi SSL products are engineered using the latest innovative LED technologies to help provide the perfect mix of modern design performance world class quality and product reliability all at a superior value to the designer specifier contractor and end-user. The Marine Bulkhead series is Energy Star rated and delivers 870 lumens of uniform ambient illumination. Installation is quick and easy and can be mounted vertically or horizontally. Fixture is rated to operate reliably from -40 deg. C (-40 deg. F) and in high ambient 45 deg. C (113 deg. F) applications. These Marine Bulkheads provide long-lasting maintenance free operation thanks to its reported 92.36% lumen maintenance at 54000 hours and projected L70 at 238000 hours. Ideal residential and commercial applications include but are not limited to entryways porches decks docks or walkways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.