Color Preference Series 53807211 EdgeLit Downlight, 15 W, 120 V

  • Mfr # 53807103/53807211

  • Zoro # G407497769


product price:  $45.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53807103/53807211
Zoro #
G407497769
UPC #
849489064574
Country of Origin
China

Description

ETI Color Preference EdgeLit Downlight, 120 V, Wattage Rating 15 W, Ballast Type Dimmable, Triac, Average Life 50,000 hr, Lumens 900 Lumens, Color Temperature 2700, 3000, 4000, 5000 K, Recessed Can Diameter 6 in, Dimmable Yes, Temperature Rating 13 to 104 deg F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.