DLLP 538292020 Downlight, 23.05 W, 120 V, LED Lamp
- Mfr # 538292020-R
- Zoro # G225012120
product price:Â
$
79.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 538292020-R
- Zoro #
- G225012120
- UPC #
- 849489066639
- Country of Origin
- China
Description
ETI SSL's 8 in LowPro recessed downlight with Color Preference is one of the most innovative and easiest ways to upgrade your existing recessed lights to energy-efficient LEDs. This innovative fixture offers unique features such as its ultra-slim design which allows for easy installation into low clearance or sloped ceiling without the need for recessed cans or a separate J-box. You can also choose between five color temperatures of light output for your space from warm to cool whites, bright white and daylight. This versatile light will emit 1890 Lumens of light while using only 23.5 W of electricity which will conserve energy and save money. The fixture is dimmable down to 10% without any flickering or buzzing and is suitable for any wet locations. It is maintenance-free without the need to replace bulbs and is IC Rated for direct contact with insulation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.