Shop LIGHTOLIER

LED Downlight, White, 14" Dia, 21 W

  • Mfr # SD214RSLMZ10SCTUW
  • Zoro # G124146353

product price: 
$
66.39
/ea

Key Features

Dimming Method
0-10V
Mounting Hardware Included
Mounting Plate
Maximum Fixture Wattage
21 W
Diameter
14 in
Color Rendering Index
90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD214RSLMZ10SCTUW
Zoro #
G124146353
UPC #
190096198085
Country of Origin
Viet Nam

Dimensions

Diameter
14 in
Overall Height
1 3/4 in
Overall Length
14 in
Overall Width
14 in
Wire Rope Length
14 in
Length
14 in

Details

Dimming Method
0-10V
Mounting Hardware Included
Mounting Plate
Maximum Fixture Wattage
21 W
Color Rendering Index
90
Lumen Selectable
Selectable
Color Selectable
Selectable
Voltage
120 to 277V AC
Series
Lightolier SD2
Housing Color
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Light Output
1,500 lm, 1,800 lm
Dimmable
Yes
Standards
ENERGY STAR(R) Certified, ETL Listed, RoHS Compliant, Title 24 Compliant (JA8), UL 1598
Includes
Quick Connectors, Steel Mounting Plate
For Bulb Type
LED
Environmental Rating
Damp Location Rated
Item
LED Downlight
Includes Bulb
No
Housing Material
Aluminum
Housing Finish
Matt White
Lens Material
Polycarbonate
Shade Shape
Round

Description

LED Downlight, Diameter 14 in, Overall Length 14 in, Series Lightolier SD2, Light Output 1,500 lm, 1,800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 21 W, Voltage 120 to 277V AC, Overall Height 1 3/4 in, Overall Width 14 in, Housing Color White, Housing Finish Matt White, Housing Material Aluminum, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Plate, Lighting Technology LED, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.