Shop LITHONIA LIGHTING
See all product information
Create Account
3 in Wafer Ultra-Thin LED Downlight, 3000K, Matte Black
- Mfr # WF3-LED-30K-MB-M6
- Zoro # G123397602
product price:Â
$
15.49
/ea
Key Features
Standards
CSA (Canada and US), NOM
Type
Wafer-Thin, Recessed Downlight Housing
Nominal Size
3 in
Height
1.1 in
Application
Closet, Attic, Hallway, Bathroom, Kitchen, Basement, Soffit, Entry Way, Porche, Garage, Stairwell, Corridor, Nursing/Retirement Home, Condo, Elevator, Apartment, Wet Location, Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF3-LED-30K-MB-M6
- Zoro #
- G123397602
- UPC #
- 190887488296
- Country of Origin
- United States
- Standards
- CSA (Canada and US), NOM
- Type
- Wafer-Thin, Recessed Downlight Housing
- Application
- Closet, Attic, Hallway, Bathroom, Kitchen, Basement, Soffit, Entry Way, Porche, Garage, Stairwell, Corridor, Nursing/Retirement Home, Condo, Elevator, Apartment, Wet Location, Indoor/Outdoor
- Lamp Type
- 8 W Dimmable LED
- Transformer Type
- 120 VAC at 50/60 Hz
- Shape
- Round
- Ceiling Type
- Insulated/Non-Insulated
Dimensions
- Nominal Size
- 3 in
- Height
- 1.1 in
Description
ltra-thin 3-inch recessed LED downlight with a Matte Black finish and a 3000K (Warm White) color temperature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.