Shop ETI
Create Account
DLLP-NL Series 53827103 LED Downlight with Night Light, 11 W, 120 V, LED Lamp, Aluminum
- Mfr # 53827103-R
- Zoro # G625007931
product price:Â
$
48.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53827103-R
- Zoro #
- G625007931
- UPC #
- 849489066608
- Country of Origin
- China
Description
ETI SSL 4 in LowPro recessed downlight with Color Preference and nightlight is one of the most versatile and easiest ways to upgrade your existing recessed lights to energy-efficient LEDs. This innovative fixture offers three unique features first, there is no need for recessed cans or a separate J-box, so its ultra slim design easily installs into low clearance or sloped ceilings. Second, you can choose between five color temperatures of light output for your space from warm to cool whites, bright white and daylight. Third, the nightlight produces a soft, amber hue when activated from your wall switch. The 4 in LowPro recessed downlight emits 649 Lumens of light while using only 9.6 W of electricity. The fixture is dimmable, down to 10% without any flickering or buzzing and is suitable for any wet locations. It is maintenance-free with no need to replace bulbs and is IC-rated for direct contact with insulation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.