ECO WR Series Wrap Light with OC Sensor, 120 V, 40 W, LED Lamp, 3705 Lumens, 4000 K Color Temp
Mfr # 56513242
Zoro # G316088423
product price:Â $125.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56513242
Zoro #
G316088423
UPC #
849489067056
Country of Origin
Viet Nam
Description
ETI SSL's 4 ft ECO wrap light with OC sensor offers a low-profile space saving solution with adjustable capabilities that save you time and money. This fixture replaces fluorescent bulbs with energy-efficient LEDs. The compact form factor makes this an ideal light fixture for walk-in closet, kitchen, storage room, garage, or basement. It is equipped with a motion sensor that is easily adjusted to control your desired hold time, 2 or 10 min. The 4 ft ECO wrap motion sensor can also be disabled providing the option for traditional wiring. Our ECO wrap light is approved for use in damp locations and delivers 3705 Lumens of extremely uniform ambient 4000 K illumination. With our integrated Color Preference Technology, you are able to choose between three color temperatures. The 4 ft ECO wrap light provides long-lasting maintenance free operation thanks to its reported 90.29% Lumen maintenance at 50,000 hr and projected L70 at 171,000 hr.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.