Shop All LED Light Bulbs
Eti
ETI 3000018 48 watt White LED Retrofit Kit
Mfr # 3000018
Zoro # G303713345
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eti
- MFR # 3000018
- Zoro # G303713345
- UPC # 849489060071
- Country of Origin Unknown
- Category LED Light Bulbs
Description
48 watt White LED Retrofit Kit
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Specifications- Color: White
- Light Source: LED
- Watts: 48 watt
- Hardwired or Plug In: Plug-in
- UL Listed: Yes
- Rated Lifetime: 50,000 hours
- Lumen: 7200 Lumen
- Voltage: 120-277V
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 50W, 4000K (ASD-SFL5040)
- ESL VISION LED Corn III Series, E39 Base, 9070 lm (ESL-CL-80W-330M)
- LEVITON FLUORESCENT LAMPS DBL CNTCT HIGH OUTPUT PLNGR LMPHLDR (523)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 3500K (LED-7311-35K-G3)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- COMMERCIAL LED Led Hid Light 12PK (CLC6-36WD-E(X)39 5000K)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9163)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21360)
- Eti LED Light Bulbs