Fire-Rated Down Lighting, 1600 lm, 120V AC

  • Mfr # FRCDL-8IN-1600LM-9-CP5-SV-TD

  • Zoro # G612840718


product price:  $69.15
/ea

Key Features

Nominal Size
8 in
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRCDL-8IN-1600LM-9-CP5-SV-TD
Zoro #
G612840718
UPC #
6975367203408
Country of Origin
Viet Nam

Dimensions

Nominal Size
8 in
Manufacturer Warranty Length
5 yr
Outside Diameter
7 5/8 in
Overall Height
2 3/8 in

Details

Item
Fire-Rated Down Lighting
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120V AC
Rated Life
72,000 hr
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color Rendering Index
90
Standards
ASTM E283-2004, cUS ETL Rated, JA8 Title 24 Compliant, RoHS, TAA Compliant
Series
FRCDL
Includes
FT4 Listed Cable, J-Box
Trim Color
White
Housing Material
Steel
Color Tuning
Dim to Warm
Fixture Type
New Construction/Remodel
Dimming Method
TRIAC
Dimming Range
Down to 10%
Ceiling Opening Required
7 11/16 in
Airtight
Yes
Environmental Rating
Wet Location Rated
IC Rating
IC
Maximum Wattage
19 W
Light Output
1,600 lm
Interconnection Capability
J-Box
Compliance Type
CA Title 24, JA8
Number of Bulbs
Integrated LED
Ceiling Type
Flat Ceiling
Includes Trim
Yes

Description

Fire-Rated Down Lighting, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 8 in, Maximum Wattage 19 W, Light Output 1,600 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 2 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat, Series FRCDL, Outside Diameter 7 5/8 in, Compliance Type CA Title 24, JA8, Includes Trim Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.