Fire-Rated Down Lighting, 500 lm, 120V AC

  • Mfr # FRCDL-3IN-500LM-9-CP5-SV-TD

  • Zoro # G412483788


product price:  $40.79
/ea

Key Features

Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Standards
ASTM E283-2004, cUS ETL Rated, JA8 Title 24 Compliant, RoHS, TAA Compliant
Nominal Size
3 in
Rated Life
72,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRCDL-3IN-500LM-9-CP5-SV-TD
Zoro #
G412483788
UPC #
6975367203392
Country of Origin
Viet Nam

Dimensions

Nominal Size
3 in
Outside Diameter
2 3/4 in
Manufacturer Warranty Length
5 yr
Overall Height
2 3/8 in

Details

Item
Fire-Rated Down Lighting
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Standards
ASTM E283-2004, cUS ETL Rated, JA8 Title 24 Compliant, RoHS, TAA Compliant
Rated Life
72,000 hr
Fixture Type
New Construction/Remodel
Trim Color
White
Housing Material
Steel
Dimming Range
Down to 10%
Dimming Method
TRIAC
Series
FRCDL
Environmental Rating
Wet Location Rated
Dimmable
Yes
IC Rating
IC
Lighting Technology
LED
Light Output
500 lm
Interconnection Capability
J-Box
Airtight
Yes
Compliance Type
CA Title 24, JA8
Includes
FT4 Listed Cable, J-Box
Color Rendering Index
90
Color Tuning
Dim to Warm
Ceiling Opening Required
2 13/16 in
Maximum Wattage
6.5 W
Number of Bulbs
Integrated LED
Lighting Certification
ENERGY STAR
Ceiling Type
Flat Ceiling
Includes Trim
Yes

Description

Fire-Rated Down Lighting, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 3 in, Maximum Wattage 6.5 W, Light Output 500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 2 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat, Series FRCDL, Outside Diameter 2 3/4 in, Compliance Type CA Title 24, JA8, Includes Trim Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.