LED Round, Recessed Ultra Slim Baffle-Trim Fixture, SB6/20W/R/LED/5CCT 1800 Lumens, 20W
- Mfr # G-97824
- Zoro # G816218733
Key Features
Specifications
Details
- MFR #
- G-97824
- Zoro #
- G816218733
- UPC #
- 24431978240
- Country of Origin
- China
- Lumens
- 1800 Lumen
- Voltage
- 120V to 277V
- Rated Life
- 50,000 hr
- CRI
- 90
- Watts
- 20W
- Housing Material
- Aluminum
- Shape
- Round
- Bulb Base Type
- IC
- Features
- Triac or 0-10V
- Beam Angle
- 100°
- Light Color
- Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K
- Dimming Type
- Triac
- Light Technology
- LED
- Indoor/Outdoor Usage
- Outdoor, Indoor
Dimensions
- Length
- 12 in
- Width
- 7.16 in
- Diameter
- 7.16 in
Description
The Goodlite 6" LED Round Recessed Ultra Slim Baffle-Trim Fixture G-97824 combines exceptional illumination with a sleek, modern design. Delivering a powerful 1800 lumens while consuming just 20 watts, this fixture provides bright, efficient lighting in a compact 6-inch frame, outshining its size and offering impressive performance. Its advanced Triac and 0-10V dimming capabilities allow for smooth transitions between vibrant, energizing light and a soft, subdued glow, ensuring the perfect ambiance for any setting. The fixtures high CRI of 90+ ensures accurate, true-to-life color representation, making it ideal for spaces where color precision is crucial. Designed for versatility, the G-97824 seamlessly integrates into various dcor styles and fits a wide range of indoor applications. Its durable, wet-rated construction and color-selectable options make it a flexible, reliable solution for both residential and commercial environments, ensuring long-lasting, custom lighting tailored to any need.
- Exceptional Illumination in a Compact Form: Experience superior lighting with the G-97824 Goodlite 6" LED fixture, delivering a remarkable 1800 lumens. Its sleek, ultra-slim baffle-trim design provides a modern touch while offering outstanding performance in a petite silhouette, outshining its size
- Refined Lighting Control: Achieve the perfect ambiance in any space with the fixture's advanced dimming capabilities. It allows for a fluid transition from bright, invigorating light to a gentle, subdued glow, ensuring the right mood for any occasion with its seamless triac & 0-10V dimming features
- Sophisticated Design, Versatile Compatibility: The G-97824 seamlessly integrates into any decor style, lending an element of elegance to interiors. Its 6-inch frame offers a universal fit for various spaces, marrying timeless design with functional brilliance
- Precision in Every Hue: Elevate your environment with the fixture's high CRI of 90+, capturing and reflecting colors with exceptional accuracy. It is an essential asset in spaces where color integrity is paramount, providing vibrant, true-to-life illumination
- Durable, Flexible Lighting Solution: Designed to excel in a variety of settings, this robust LED light fixture promises endurance and adaptability. With its sturdy construction, versatile color options, and suitability for wet conditions, it's the ideal choice for a brilliant, custom lighting plan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.