Shop ETI
Create Account
Flush-Mount Light with Color Preference and Night Light, 120 VAC, 14 W, LED Lamp
- Mfr # 56572113
- Zoro # G825009889
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56572113
- Zoro #
- G825009889
- UPC #
- 849489063591
- Country of Origin
- China
Description
The ETI LowPro decorative flush-mount is modern, sleek design available in three-different finishes - white, brush nickel and oil rubbed bronze. All models feature ETI patented three-CCT Color Preference technology which allows the user to select between three-light colors - 3000 K, 4000 K or 5000 K using the toggle switch located on the back of the fixture. Each model also includes ETI NightlightR trim which delivers a extra warm 2000 K glow to add accent lighting to any room. The user can switch between the area light and accent light by toggling wall switch On/Off-ON to change modes. Our innovative SnapFit mounting system allows the LowPro to be installed quickly and easily in a traditional junction box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.