Shop Z-LITE
See all product information
Create Account
Alton Linear Chandelier, 5-Light, 4.75 In.W x 42 In.L x 14.25 In.H, Modern Gold/Clear+Frosted
- Mfr # 824P-5L-MGLD
- Zoro # G711799559
product price:Â
$
910.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Standards
ETL
Dimmable
Yes
Length
42 in
Collection
Alton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 824P-5L-MGLD
- Zoro #
- G711799559
- UPC #
- 685659197297
- Country of Origin
- China
- Item
- Linear Chandelier
- Lamp Watts
- 60
- Standards
- ETL
- Dimmable
- Yes
- Collection
- Alton
- Number of Lights
- 5
- Frame Finish
- Modern Gold
- Bulb Base
- Medium
- Shade Finish/Color
- Clear+Frosted
- Frame Material
- Steel
- Bulbs Included
- No
- Location Rating
- Damp
- Shade Material
- Glass
Dimensions
- Length
- 42 in
- Width
- 4.75 in
- Height
- 14.25 in
- Canopy Dimensions
- 42"L x 4.75"W
- Cord/Wire Length
- 170"
Description
Tailored simplicity infuses a modern five-light linear chandelier with sophistication. Its warm modern gold finish frame and robust housings gleam in the light, offering wonderful contrast to braided cloth covered cords that suspend each light in this island fixture, making it the perfect choice for refined but welcoming aesthetics in your kitchen or dining room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.