LED Downlight with Night Light Trim, 10 W, 120 VAC, LED Lamp, Aluminum, White
- Mfr # 53804102
- Zoro # G825012902
product price:Â
$
45.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53804102
- Zoro #
- G825012902
- UPC #
- 849489004037
- Country of Origin
- China
Description
ETI LED Downlight with Night Light Trim, 120 VAC, 100 mA, Wattage Rating: 10 W, Trim Type: Baffle, Lamp Base: E26 Medium, Lamp Type: LED, Insulation Type: IC, Recessed Mounting, Socket Type: E26 Medium, Driver Type: Triac Dimming, Average Life: 55,000 hr, Lumens: 670 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): 90, Recessed Can Diameter: 6 in, Aluminum, White, Dimmable: Dimmable, Dimensions: 7.5 in Dia x 3.6 in H, Temperature Rating: 25 deg C, Additional Information: 60 Hz Frequency
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.