Inspira 3 in. Black Gimbal Integrated LED Canless Recessed Lighting Kit, 5CCT, 12W, 1000LM, ETL
- Mfr # CE1009425
- Zoro # G022447415
product price:
$
132.99
/ea
Free Shipping & Returns
Key Features
Lumens
1000
Voltage
120V
Length
4.09 in
Width
4.09 in
Height
2.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE1009425
- Zoro #
- G022447415
- UPC #
- 716407921151
- Country of Origin
- China
Dimensions
- Length
- 4.09 in
- Width
- 4.09 in
- Height
- 2.84 in
Details
- Item
- Recessed Downlight
- Lumens
- 1000
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- Satin
- Color
- Black
- IP Rating
- IP44
- Watts
- 12 W
- Includes
- Low Glare Lens
- Dimmable / Non-Dimmable
- Dimmable
- Standards
- ETL; IC Rated
- Dimmer Type
- TRIAC
- Number of Lights
- 1
- Housing Material
- Aluminum
Description
The Inspira Recessed Downlight collection offers specification-grade performance and features, designed for residential and commercial spaces alike. Made with a high powered BRIDGELUX LED chip, these recessed lights maintain high light quality and energy efficiency for 50,000 hours. The Inspira product family includes various options in size, trim style, and shape, ensuring you’ll find the perfect product for your needs. All styles are made from aluminum, with extruded heat sinks to ensure optimal heat dissipation and LED lifespan. Each Inspira downlight includes 5CCT selectable color temperature from 2700k-5000k, 60° beam angle optic, and full range dimmability. View the full product specifications for this model’s complete list of features, dimensions, ratings, and included components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.