Eti
LED Flush Mount Light, 11.5W, 4000K, 830 lm
Mfr # 54484141
Zoro # G4818849
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Unfinished
- Voltage 120V AC
- Lumens 830 lm
- Dimmable No
- Emergency Battery Backup No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCDB)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21224)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 2700K PAR16 Short Neck Light Bulb, 6PK (40983-SU)
- ILC Replacement for Damar F14t5/830/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/830/ECO 24 INCH NOM LENGTH DAMAR)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- ETI Flushmount, 16" (54437511)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- Eti Flushmount Lights