LEDHIghBay, Black, ERHB, 11inL, 11inW

  • Mfr # ERHB-22L-LB3-8-CP3-MV-LVD-BL

  • Zoro # G514642496


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
20 to 30 ft
Lighting Technology
LED
Light Distribution
Wide
Color Temperature
3500K, 4000K, 5000K
Standards
DLC(R) (DesignLights Consortium), FCC Part 15 Class B Rated, IK09 Rated, LM79, LM80, ROHS Complaint, TM21, UL 1598
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERHB-22L-LB3-8-CP3-MV-LVD-BL
Zoro #
G514642496
UPC #
6975367201275
Country of Origin
Viet Nam

Dimensions

Suggested Fixture Mounting Height
20 to 30 ft
Overall Width
11 in
Overall Height
6 2/5 in
Suggested Fixture Mounting Height Range
20 to 30 ft.

Details

Lighting Technology
LED
Lumens
22,500 lm
Light Distribution
Wide
Color Temperature
3500K, 4000K, 5000K
Standards
DLC(R) (DesignLights Consortium), FCC Part 15 Class B Rated, IK09 Rated, LM79, LM80, ROHS Complaint, TM21, UL 1598
Max. Fixture Wattage
150 W
LED Replacement For
1125 to 1500W
Lighting Certification
DesignLights Consortium (DLC)
Reflector Material
Aluminum, Polycarbonate
Dimmable
Yes
Housing Color
Black
Rated Life
54,000 hr
Item
LED HIgh Bay
Emergency Battery Backup
No
Housing Material
Aluminum
Voltage
120 to 277V
Series
ERHB
Lamp Watts - Fixtures
150 W
Fixture Mounting Type
Hook
Power Source
Plug-In
Bulbs Included
Yes
Ingress Protection Rating
65
For Bulb Type
LED
For Bulb Shape
Round
Lens Material
Polycarbonate
Lamp Type
LED
Bay Light Type
High Bay
Min. Ambient Temp.
-40 Degrees F
Max. Ambient Temp.
122 Degrees F
Ambient Temp. Range
-40 Degrees to 122 Degrees F
CA Title 24 Compliant
No
Lumens per Watt
169 lm/W

Description

LED Round HIgh Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.