LEDHIghBay, Black, ERHB, 133/8inL, 133/8inW

  • Mfr # ERHB-30L-LB3-8-CP3-MV-LVD-BL

  • Zoro # G914642515


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
20 to 30 ft
Lighting Technology
LED
Light Distribution
Wide
Color Temperature
3500K, 4000K, 5000K
Standards
DLC(R) (DesignLights Consortium), FCC Part 15 Class B Rated, IK09 Rated, LM79, LM80, ROHS Complaint, TM21, UL 1598
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERHB-30L-LB3-8-CP3-MV-LVD-BL
Zoro #
G914642515
UPC #
6975367201282
Country of Origin
Viet Nam

Dimensions

Suggested Fixture Mounting Height
20 to 30 ft
Overall Width
13 2/5 in
Overall Height
6 1/2 in
Suggested Fixture Mounting Height Range
20 to 30 ft.

Details

Lighting Technology
LED
Lumens
30,000 lm
Light Distribution
Wide
Color Temperature
3500K, 4000K, 5000K
Standards
DLC(R) (DesignLights Consortium), FCC Part 15 Class B Rated, IK09 Rated, LM79, LM80, ROHS Complaint, TM21, UL 1598
Max. Fixture Wattage
200 W
LED Replacement For
1500 to 2000W
Rated Life
54,000 hr
Dimmable
Yes
Housing Color
Black
Reflector Material
Aluminum, Polycarbonate
Lamp Watts - Fixtures
200 W
Item
LED HIgh Bay
Fixture Mounting Type
Hook
Emergency Battery Backup
No
Voltage
120 to 277V
Lighting Certification
DesignLights Consortium (DLC)
Series
ERHB
Housing Material
Aluminum
Power Source
Plug-In
Min. Ambient Temp.
-40 Degrees F
For Bulb Type
LED
Lens Material
Polycarbonate
Bulbs Included
Yes
For Bulb Shape
Round
Ingress Protection Rating
65
Lamp Type
LED
Max. Ambient Temp.
122 Degrees F
Bay Light Type
High Bay
Lumens per Watt
169 lm/W
Ambient Temp. Range
-40 Degrees to 122 Degrees F
CA Title 24 Compliant
No

Description

LED Round HIgh Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.