LEDHIghBay, White, ERHB, 11inL, 11inW

  • Mfr # ERHB-22L-LB3-8-CP3-MV-LVD-WH

  • Zoro # G414642510


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
20 to 30 ft
Light Distribution
Wide
Color Temperature
3500K, 4000K, 5000K
Standards
DLC(R) (DesignLights Consortium), FCC Part 15 Class B Rated, IK09 Rated, LM79, LM80, ROHS Complaint, TM21, UL 1598
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERHB-22L-LB3-8-CP3-MV-LVD-WH
Zoro #
G414642510
UPC #
6975367201268
Country of Origin
Viet Nam

Dimensions

Suggested Fixture Mounting Height
20 to 30 ft
Overall Height
6 2/5 in
Overall Width
11 in
Suggested Fixture Mounting Height Range
20 to 30 ft.

Details

Lighting Technology
LED
Lumens
22,500 lm
Light Distribution
Wide
Color Temperature
3500K, 4000K, 5000K
Standards
DLC(R) (DesignLights Consortium), FCC Part 15 Class B Rated, IK09 Rated, LM79, LM80, ROHS Complaint, TM21, UL 1598
Max. Fixture Wattage
150 W
LED Replacement For
1125 to 1500W
Dimmable
Yes
Housing Material
Aluminum
Housing Color
White
Voltage
120 to 277V
Lamp Watts - Fixtures
150 W
Item
LED HIgh Bay
Fixture Mounting Type
Hook
Lighting Certification
DesignLights Consortium (DLC)
Rated Life
54,000 hr
Series
ERHB
Reflector Material
Aluminum, Polycarbonate
Emergency Battery Backup
No
Power Source
Plug-In
Min. Ambient Temp.
-40 Degrees F
Bay Light Type
High Bay
For Bulb Type
LED
Lens Material
Polycarbonate
For Bulb Shape
Round
Lamp Type
LED
Max. Ambient Temp.
122 Degrees F
Ingress Protection Rating
65
Bulbs Included
Yes
Ambient Temp. Range
-40 Degrees to 122 Degrees F
CA Title 24 Compliant
No
Lumens per Watt
169 lm/W

Description

LED Round HIgh Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.